{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110408 | |
Corner radius | 0.8 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 440 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250754 HB7010-1 | |
EAN / GTIN | 4045197779878 | |
Manufacturer number | 250754 HB7010-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
DNMG 110408, Grade: HB7010-1
on request
In stock
453 pieces in stock
from
1
Pieces
US $ 14.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,279 pieces in stock
from
1
Pieces
US $ 14.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
266 pieces in stock
from
1
Pieces
US $ 14.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,001 pieces in stock
US $ 9.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
ISO code indexable insert | DNMG 110408 | DNMG 110408 | DNMG 110408 | DNMG 150608 |
Grade | HB7010-1 | HB7020 | HB7035-1 | HBT020 |
Chip breaker | SM | SM | SM | PM |
Main application | P | P | P | P |
Cutting speed vc main application | 120 m/min - 440 m/min | 120 m/min - 350 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |