DNMG 150604, Grade: CA6525

Article no.: 250696 CA6525
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
113 pieces in stock 113 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0.4 mm
Grade CA6525
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MQ
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250696 CA6525
EAN / GTIN 4960664513147
Manufacturer number TJV02512

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart