DNMG 150608, Grade: HB7140-2

Article no.: 250660 HB7140-2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 16.22 / Piece
  • from 10 Piece
    US $ 13.52 / Piece
on request
In stock Available in 3-4 working days
731 pieces in stock 731 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade HB7140-2
Tool material Carbide
Coating coated
Main application M
Cutting conditions heavily interrupted
Chip breaker VS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 70 m/min - 230 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250660 HB7140-2
EAN / GTIN 4067263315063
Manufacturer number 250660 HB7140-2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart