GARANT Master Eco lever lock toolholder short, left-hand, Shank / insert size: 20/15mm

Article no.: 250631 20/15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 15 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder DDJNR/L 2020H15
suitable indexable insert DN.. 1506..
Functional width L4 25 mm
Head length L1 40 mm
Overall length L 100 mm
Shim 259031 50
Shim screw 259027 8
Clamp, screw, spring 259036 24
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250631 20/15
EAN / GTIN 4067263122319
Manufacturer number 250631 20/15

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart