Lever lock toolholder, right-hand, Shank / insert size: 25/15mm

Article no.: 250610 25/15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
79 pieces in stock 79 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 25 mm
Insert size 15 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PDJNR/L 2525M15
suitable indexable insert DN.. 1506..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 150 mm
Shim 259031 28
Lever 259015 8
Lever screw 259018 7
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250610 25/15
EAN / GTIN 4045197650528
Manufacturer number 250610 25/15

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart