{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 32 mm | |
Insert size | 15 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | DDJNR/L 3232 P15 | |
suitable indexable insert | DN.. 1506.. | |
Functional width L4 | 40 mm | |
Head length L1 | 40 mm | |
Overall length L | 170 mm | |
Shim | 259031 28 | |
Shim screw | 259025 10 | |
Clamp, screw, spring | 259035 2 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250609 32/15 | |
EAN / GTIN | 4045197654601 | |
Manufacturer number | 250609 32/15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |