Clamp toolholder, right-hand, Shank / insert size: 32/15mm

Article no.: 250608 32/15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 15 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder DDJNR/L 3232 P15
suitable indexable insert DN.. 1506..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Shim 259031 28
Shim screw 259025 10
Clamp, screw, spring 259035 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250608 32/15
EAN / GTIN 4045197654496
Manufacturer number 250608 32/15

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart