{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMM 160612 | |
Corner radius | 1.2 mm | |
Grade | CA515 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PX | |
Cutting depth ap | 1 mm - 11 mm | |
Feed f | 0.25 mm/rev. - 0.9 mm/rev. | |
Cutting speed vc main application | 70 m/min - 430 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250497 CA515 | |
EAN / GTIN | 4960664675692 | |
Manufacturer number | TAB01216 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |