{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMM 190616 | |
Corner radius | 1.6 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SR | |
Cutting depth ap | 2 mm - 10 mm | |
Feed f | 0.4 mm/rev. - 1.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250464 HB7020 | |
EAN / GTIN | 4045197764126 | |
Manufacturer number | 250464 HB7020 |
This article |
Recommendations |
|
---|---|---|
CNMM 190616, Grade: HB7020
on request
In stock
645 pieces in stock
from
1
Pieces
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
370 pieces in stock
from
1
Pieces
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.47
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CNMM 190616 | CNMM 190616 |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Grade | HB7020 | HB7140-1 |
Main application | P | M |
Cutting speed vc main application | 100 m/min - 300 m/min | 40 m/min - 180 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |