{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMM 160612 | |
Corner radius | 1.2 mm | |
Type | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VR | |
Cutting depth ap | 2 mm - 8 mm | |
Feed f | 0.4 mm/rev. - 1.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 210 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number |
250458 HB7120-1
Copy |
|
EAN / GTIN |
4045197819727
Copy |
|
Manufacturer number |
250458 HB7120-1
Copy |
|
Manufacturer | Sumitomo Electric Hartmetall GmbH, Konrad-Zuse-Str. 9, 47877 WILLICH, Germany |