{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VG | |
Cutting depth ap | 1.5 mm - 6 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250334 HB7130-2 | |
EAN / GTIN | 4067263290629 | |
Manufacturer number | 250334 HB7130-2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() CNMG 160608 HB7130-2
on request
In stock
426 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
867 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
367 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,057 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
ISO code indexable insert | CNMG 120412 | CNMG 120412 | CNMG 120412 | CNMG 120412 |
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7140-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M |
Cutting speed vc main application | 60 m/min - 220 m/min | 50 m/min - 210 m/min | 40 m/min - 180 m/min | 60 m/min - 220 m/min |