{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HBX020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 1 mm - 6.5 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 80 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250254 HBX020 | |
EAN / GTIN | 4045197816504 | |
Manufacturer number | 250254 HBX020 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CNMG 120412 Set 10 pieces, Grade: HBX020 |
on request
In stock
1,388 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
857 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
726 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
from
1
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,154 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 1 mm - 6.5 mm | 0.5 mm - 8 mm | 0.5 mm - 8 mm | 0.5 mm - 8 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm |
Grade | HBX020 | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Main application | P | P | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |