CNMG 160612 HBT130

Article no.: 250221 HBT130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
304 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160612
Corner radius 1.2 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MR
Cutting depth ap 2 mm - 6 mm
Feed f 0.15 mm/rev. - 0.55 mm/rev.
Cutting speed vc main application 40 m/min - 180 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250221 HBT130
EAN / GTIN 4062406256265
Manufacturer number 250221 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart