{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MR | |
Cutting depth ap | 2 mm - 6 mm | |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250218 HBT130 | |
EAN / GTIN | 4062406256203 | |
Manufacturer number | 250218 HBT130 |
This article |
Recommendations |
|||
---|---|---|---|---|
CNMG 120408, Grade: HBT130
on request
In stock
858 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,573 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,002 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
331 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CNMG 120404 | CNMG 120408 | CNMG 120408 | CNMG 120408 |
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 2 mm - 6 mm | 1.5 mm - 6 mm | 1.5 mm - 6 mm | 1.5 mm - 6 mm |
Grade | HBT130 | HB7140-1 | HB7130-2 | HB7130-2 |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. |
Cutting speed vc main application | 40 m/min - 180 m/min | 50 m/min - 210 m/min | 60 m/min - 220 m/min | 60 m/min - 220 m/min |