{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160608 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250204 HBT130 | |
EAN / GTIN | 4062406256180 | |
Manufacturer number | 250204 HBT130 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 160608, Grade: HBT130
on request
In stock
109 pieces in stock
US $ 12.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
400 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
730 pieces in stock
US $ 12.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
from
1
Pieces
US $ 18.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 8 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm | 0.5 mm - 4 mm |
Grade | HBT130 | HB7020 | HB7140-1 | HBT020 | HB7130-2 |
Main application | M | P | M | P | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |