CNMG 120408, Grade: HBT130

Article no.: 250197 HBT130
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
3,213 pieces in stock 3,213 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.8 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.12 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250197 HBT130
EAN / GTIN 4062406256142
Manufacturer number 250197 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 120408, Grade: HBT130

CNMG 120408, Grade: HBT130

on request
In stock Available in 3-4 working days
3,213 pieces in stock 3,213 pieces available in 3-4 working days
US $ 7.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
2,695 pieces in stock 2,695 pieces available in 3-4 working days
from 1  Pieces
US $ 12.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
5,170 pieces in stock 5,170 pieces available in 3-4 working days
from 1  Pieces
US $ 12.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.16
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4
ISO code indexable insert CNMG 120404 CNMG 120408 CNMG 120408
Tool material Carbide Carbide Carbide
Cutting conditions slightly interrupted continuous slightly interrupted
Chip breaker MM VM VM
Feed f 0.12 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart