{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMA 120412 | |
Corner radius | 1.2 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250161 HB7210-1 | |
EAN / GTIN | 4062406058913 | |
Manufacturer number | 250161 HB7210-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMA 120412, Type: HB7210-1
on request
In stock
320 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
712 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,377 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
832 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,753 pieces in stock
from
1
Pieces
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.16
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CNMA 120412 | CNMG 120412 | CNMG 120412 | CNMG 120412 | CNMG 120412 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7210-1 | HB7120-1 | HB7140-1 | HBT130 | HB7130-2 |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | K | M | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |