CNMG 120404, Grade: HB7010-1

Article no.: 250058 HB7010-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 12.19 / Piece
  • from 10 Piece
    US $ 10.16 / Piece
on request
In stock
620 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.4 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SS
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250058 HB7010-1
EAN / GTIN 4045197779052
Manufacturer number 250058 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 120404, Grade: HB7010-1

CNMG 120404, Grade: HB7010-1

on request
In stock
620 pieces in stock
from 1  Pieces
US $ 12.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,792 pieces in stock
from 1  Pieces
US $ 12.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
912 pieces in stock
from 1  Pieces
US $ 12.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
590 pieces in stock
US $ 7.97
plus VAT at the current rate Prices plus delivery costs
Finishing/roughing assignment Finishing Finishing Finishing Finishing
Cutting depth ap 0.3 mm - 2.5 mm 0.3 mm - 2.5 mm 0.3 mm - 2.5 mm 0.5 mm - 2 mm
Grade HB7010-1 HB7020 HB7035-1 HBT020
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Main application P P P P
Cutting speed vc main application 150 m/min - 500 m/min 150 m/min - 400 m/min 120 m/min - 350 m/min 120 m/min - 330 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart