This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CNMG 09T308 HB7415

Article no.: 250052 HB7415

Product details

Technical Data

ISO code indexable insert CNMG 09T308
Corner radius 0.8 mm
Grade HB7415
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker TIS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev.
Cutting speed vc main application 60 m/min - 70 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250052 HB7415
Manufacturer number 250052 HB7415

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart