Boring bar, steel, left-hand, Shank ⌀ / insert size: 32/12mm

Article no.: 250043 32/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 12 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A32U PCKNR/L12
Setting angle κ 75 degrees
suitable indexable insert CN.. 1204..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Overall length L 350 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250043 32/12
EAN / GTIN 4045197711533
Manufacturer number 250043 32/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart