Boring bar, steel 25/09 mm

Article no.: 250036 25/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Norm DIN 8024
Through-coolant yes
ISO code toolholder A25R PCLNR/L09
Setting angle κ 95 degrees
suitable indexable insert CN.. 09T3..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Overall length L 200 mm
Shim 259031 27
Lever 259015 10
Lever screw 259018 12
Shim pins pack 259044 4
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250036 25/09
EAN / GTIN 4045197650184
Manufacturer number 250036 25/09

Description

Version:

PCLNR 95° boring bars for indexable inserts CN..

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar, steel  25/09 mm

Boring bar, steel 25/09 mm

on request
In stock
4 pieces in stock
US $ 254.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 259.33
plus VAT at the current rate Prices plus delivery costs
Overall length L 200 200
Through-coolant yes yes
suitable indexable insert CN.. 09T3.. CC.. 09T3..
Insert size 9 9
Clamping height L2 23 23
Minimum pre-drill ⌀ Dmin 32 27
Centre offset L3 17 13.5

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart