{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Plattengröße | 16 mm | |
Einsatzart | left-hand | |
Standard | Works standard | |
Innenkühlung | no | |
ISO-Code Halter | PCSNR/L 2525M16 | |
passende Wendeschneidplatte | CN.. 1606.. | |
Functional width L4 | 32 mm | |
Head length L1 | 33 mm | |
Overall length L | 150 mm | |
Unterlegplatte | 259031 35 | |
Kniehebel | 259015 12 | |
Kniehebelschraube | 259018 11 | |
Feder-Set | 259044 6 | |
Federstift-Set | 259047 4 | |
Setting angle κ | 45 degrees | |
Anwendung | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250025 25/16 | |
EAN / GTIN | 4045197772190 | |
Manufacturer number | 250025 25/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |