{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for bores from ⌀ Dmin | 8 mm | |
Usable length | 35 mm | |
Through-coolant | yes | |
Shank ⌀ d | 8 mm | |
Radius R | 0.2 mm | |
f | 3.75 mm | |
a | 7.7 mm | |
maximum cutting depth ap max | 0.6 mm | |
max. groove depth tmax | 2.5 mm | |
Suitable toolholder No. 240100 | 12/8; 16/8 | |
Feed f in steel < 500 N/mm2 | 0.02 mm/rev. | |
Type of product | Cutter insert for turning |
Article number | 240130 8 | |
EAN / GTIN | 4047109071421 | |
Manufacturer number | H51 82350.0282 |