• Last chance! Only a few items available and soon no longer in our assortment.

KOMET UniTurn® turning toolholder for stationary use (without boring bar), Shank ⌀ d / Bore ⌀ d1: 12/8mm

Article no.: 240100 12/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ d / Bore ⌀ d1 (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ d 12 mm
Bore ⌀ d1 8 mm
Through-coolant yes
Length a 8 mm
Clamping height b 11 mm
Length l2 45 mm
Overall length Ltot 70 mm
Type of product Cutter holder

Identification & Classification

Article number 240100 12/8
EAN / GTIN 4047109019348
Manufacturer number H50 01281
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Application:

For turning and internal grooving on the lathe.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart