KOMET® circlip grooving blade HSS-Co5, Width b: A2,15mm

Article no.: 240020 A2,15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Width b (mm) Unit price incl. VAT
  • Tool material: HSS Co 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width b 2.15 mm
Tool material HSS Co 5
For retaining ring width 2 mm
Overall length L 80 mm
Height h 11 mm
suitable toolholder AE and A1/2A with No. 240022
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240020 A2,15
EAN / GTIN 4047109015753
Manufacturer number H10 15260.91

Description

Application:

For production of external grooves for retaining rings. The width of the blade corresponds to the applicable tolerance H11 for Circlip grooves. The blade needs to be reground on only the front face.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart