KOMET® circlip grooving blade HSS-Co5, Width b: A1,85mm

Article no.: 240020 A1,85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Width b (mm) Unit price incl. VAT
  • Tool material: HSS Co 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width b 1.85 mm
Tool material HSS Co 5
For retaining ring width 1.75 mm
Overall length L 80 mm
Height h 11 mm
suitable toolholder AE and A1/2A with No. 240022
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240020 A1,85
EAN / GTIN 4047109015746
Manufacturer number H10 15250.91

Description

Application:

For production of external grooves for circlips (SEEGER® rings). The width of the blade corresponds to the applicable tolerance H11 for Circlip grooves. The blade needs to be reground on only the front face.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart