KOMET® extension 50 mm

Article no.: 239086 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 50 mm
Shank ABS
Through-coolant yes
Length L 50 mm
Type of product Extension

Identification numbers & Classifications

Article number 239086 50
EAN / GTIN 4047109003682
Manufacturer number A20 00550

Description

Note:

Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart