This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

KOMET® reducer ABS 50 40 mm

Article no.: 239040 40

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

reduced ABS® ⌀ d 40 mm
Shank ABS
Through-coolant yes
Arbor ABS® ⌀ d1 50 mm
Overhang A 50 mm
Projection length L1 35 mm
Type of product Reducer

Identification numbers & Classifications

Article number 239040 40
Manufacturer number A20 10340

Description

Application:

For reducing of nominal arbor ABS 50 to ABS ⌀ d.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart