{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® N ⌀ d | 63 mm | |
Adapter | PSC 80 | |
Shank | ABS | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang A | 60 mm | |
Type of product | ABS mounting |
Article number | 239028 63 | |
Manufacturer number | A69 08060 |