KOMET® eccentric adjusting unit 50 mm

Article no.: 239010 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ABS® shank ⌀ Ds 50 mm
    Adapter SK 40
    Shank ABS
    Arbor standard DIN 69871
    Shape ADB
    Through-coolant yes
    Overhang A 50 mm
    Type of product ABS mounting

    Identification numbers & Classifications

    Article number 239010 50
    EAN / GTIN 4047109003804
    Manufacturer number A50 56150

    Description

    Version:

    • Adjustment range ± 0.25 mm on the ⌀. 1 graduation equals 0.02 mm on the ⌀.

    Application:

    For fine adjustment of drilling and boring tools.

    Supplied with:

    Complete with sealing washer and conversion set for form AD.

    Note:

    Further arbors with ABS® connection on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart