• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

KOMET® arbor, SK 40, ABS® ⌀ d: 32mm

Article no.: 239000 32
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT

Availability

  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 32 mm
Adapter SK 40
Shank ABS
Arbor standard DIN 69871
Shape ADB
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Through-coolant yes
Overhang A 50 mm
Projection length L1 19 mm
Type of product ABS mounting

Identification & Classification

Article number 239000 32
Copy
EAN / GTIN 4047109045088
Copy
Manufacturer number A50 55130
Copy
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Form AD/B
  • Arbor balanced to Q 6.3 at 8000 rpm.
  • With through coolant feed.

Standard:

DIN 69871

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart