{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® ⌀ d | 50 mm | |
Adapter | HSK-A 100 | |
Shank | ABS | |
Arbor standard | DIN 69893 | |
Through-coolant | yes | |
Overhang A | 80 mm | |
Projection length L1 | 51 mm | |
External ⌀ d1 | 100 mm | |
Type of product | ABS mounting |
Article number | 238520 50 | |
EAN / GTIN | 4067263111047 | |
Manufacturer number | 238520 50 |