Arbor, HSK-A 63, ABS® ⌀ d: 32mm

Article no.: 238500 32
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® ⌀ d 32 mm
Adapter HSK-A 63
Shank ABS
Arbor standard DIN 69893
Through-coolant yes
Overhang A 50 mm
Projection length L1 24 mm
External ⌀ d1 63 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 238500 32
EAN / GTIN 4067263110996
Manufacturer number 238500 32

Description

Version:

  • Arbor balanced to Q 6.3 at 10,000 rpm.
  • With through coolant feed.

Standard:

DIN 69893

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart