{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 24.8 | |
Shank | ABS | |
Use for drilling | Cross-drilling; convex; oblique exit | |
Through-coolant | yes | |
Boring range ⌀ | 24.8 mm - 33 mm | |
Reach L1 | 39.9 mm | |
ABS® shank ⌀ Ds | 25 | |
Cutter circle ⌀ D2 forwards machining | 24.5 mm | |
Coarse adjustment travel S | 4.5 mm | |
Fine adjustment in ⌀ | 0.25 mm | |
maximum speed | 40,000 rpm | |
Blade carrier | 238355 24,8 | |
Type of product | Boring tool |
Article number | 238370 24,8 | |
EAN / GTIN | 4047109074613 | |
Manufacturer number | M03 00115 |