KOMET® precision cartridge M302, Type: 10

Article no.: 238310 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for micro-adjustable drilling head No. 238301 29.5; 35.5
Coarse adjustment travel S 3.5 mm
Reach L1 28.5 mm
External ⌀ D1 10 mm
ISO code indexable insert TO. X 06T1..
Pack of insert screws 239653 6IP
Type of product Boring tool

Identification numbers & Classifications

Article number 238310 10
EAN / GTIN 4047109082359
Manufacturer number M30 20011

Description

Version:

The following are compatible: No. 268879 K10, 268877 BK6425, 268878 BK6425, 268878 P25M and 268878 BK8425.

Note:

Use with matching boring head B301. Suitable indexable inserts W30 left-hand and W30/W57 in neutral version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart