CCGT 060204L CU3515

Article no.: 237696 CU3515
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 45.80 / Piece
  • from 10 Piece
    US $ 38.16 / Piece
on request
In stock
183 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060204L
Grade CU3515
Tool material Cermet
Coating uncoated
Chip breaker US
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Type of product Indexable insert for precision boring

Identification numbers & Classifications

Article number 237696 CU3515
EAN / GTIN 4045197817938
Manufacturer number 237696 CU3515

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
GG(G)
K
160
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Polished inserts for controlled chip breakage during precision boring work with small oversize.
General purpose for a broad range of applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart