Arbor HW63

Article no.: 237655 HW63
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Arbor standard: JIS B6339
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
External ⌀ 63 mm
Adapter BT 40
Arbor standard JIS B6339
Shape ADB
Through-coolant yes
Length L 37 mm
Overhang dimension A 64 mm
Type of product HW mounting

Identification numbers & Classifications

Article number 237655 HW63
EAN / GTIN 4045197677419
Manufacturer number 237655 HW63

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart