Arbor HW20

Article no.: 237653 HW20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Arbor standard: DIN 69893
  • Shape: A
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW20
External ⌀ 20 mm
Adapter HSK-A 63
Arbor standard DIN 69893
Shape A
Through-coolant yes
Balluffchip bore yes
Length L 16 mm
Overhang dimension A 42 mm
Type of product HW mounting

Identification numbers & Classifications

Article number 237653 HW20
EAN / GTIN 4045197677273
Manufacturer number 237653 HW20

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart