Arbor, SK 50, Connection: HW50

Article no.: 237652 HW50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW50
External ⌀ 50 mm
Adapter SK 50
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Length L 27 mm
Overhang dimension A 46 mm
Type of product HW mounting

Identification numbers & Classifications

Article number 237652 HW50
EAN / GTIN 4045197677242
Manufacturer number 237652 HW50

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart