Adjustable boring bar

Article no.: 237640
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

suitable indexable insert CC..0602..
Length L 85 mm
Length 1 115 mm
⌀ range 29.75 mm - 48.1 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237640
EAN / GTIN 4045197581488
Manufacturer number 237640

Description

Version:

Shank ⌀ 16 mm. With through coolant.
L = maximum boring length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart