Adapter 6,9 mm

Article no.: 237624 6,9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 6.9 mm
Through-coolant yes
Type D07
Shank ⌀ 7 mm
L2 30 mm
Length L 56 mm
Boring range ⌀ 6.9 mm - 10.1 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237624 6,9
EAN / GTIN 4045197681515
Manufacturer number 237624 6,9

Description

Application:

For micro-boring heads No. 237495 and No. 237498.
With adaptor allows inserts No. 237625.
Boring range ⌀ 6.9 – 19.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart