Cutter insert 0,3 mm

Article no.: 237621 0,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    0.3 mm
    Shank ⌀ 4 mm
    Length L 1.2 mm
    Boring range ⌀ 0.3 mm - 0.7 mm
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237621 0,3
    EAN / GTIN 4045197681423
    Manufacturer number 237621 0,3

    Application Table

    Alu plastics
    N
    240
    Aluminium (short chipping)
    N
    240
    Alu > 10% Si
    N
    240
    Steel < 500 N/mm²
    P
    180
    Steel < 750 N/mm²
    P
    210
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    80
    Steel < 60 HRC
    H
    70
    Steel < 67 HRC
    H
    60
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    150
    CuZn
    N
    290
    Graphite, GRP, CRP
    N
    100
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Application:

    For micro-boring heads.
    Shank - ⌀ 4 mm for direct fitting in head No. 237490 and 237493.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart