Micro-adjustable head ER ER25

Article no.: 237548 ER25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection ER25
    Through-coolant yes
    suitable indexable insert CC..0602..
    Boring range ⌀ 39.9 mm - 51.1 mm
    Reach L1 65 mm
    Insert screw 237606 size 1
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 237548 ER25
    EAN / GTIN 4045197778949
    Manufacturer number 237548 ER25

    Description

    Version:

    With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the ⌀.

    Application:

    Best with insert No. 237695237698.

    Note:

    During the extraction cycle ensure cutting edge orientation ±20°!
    Insert toolholder No. 237604 1 for extending the ⌀ range to 47.9 − 59.1 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart