Fine boring head ⌀ 9.75 − 152.1 mm HW63

Article no.: 237516 HW63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Connection HW63
Through-coolant yes
External ⌀ D1 63 mm
Reach L1 50.5 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237516 HW63
EAN / GTIN 4062406114534
Manufacturer number 237516 HW63

Downloads & documents

Compare with similar products

This article


Recommendations


Fine boring head ⌀ 9.75 − 152.1 mm HW63

Fine boring head ⌀ 9.75 − 152.1 mm HW63

on request
In stock
3 pieces in stock
US $ 1,466.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 1,492.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 2,393.20
plus VAT at the current rate Prices plus delivery costs
Connection HW63 HW63
External ⌀ D1 63 80
Through-coolant yes yes yes
Reach L1 50.5 89.5
Type of product Boring tool Boring tool Boring tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart