KOMET® Unisix® indexable insert 58-010

Article no.: 236860 58-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 51.60 / Piece
  • from 10 Piece
    US $ 43.01 / Piece
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 120608
    Designation 58-010
    Grade BK6115
    Type GG(G) / ST900
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.2 mm/rev.
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236860 58-010
    EAN / GTIN 4047109101111
    Manufacturer number W29 58010.086115

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    80
    GG(G)
    K
    200
    wet maximum
     

    Description

    Suitable for:

    Note:

    The standard application values refer to the KUB Trigon®.
    Do not use in the centre pocket of indexable drills!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart