This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® Unisix® indexable insert 34-000

Article no.: 236860 34-000

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304
Designation 34-000
Grade BK6115
Type GG(G) / ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236860 34-000
Manufacturer number W29 34000.046115

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
GG(G)
K
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart