{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 06T304 | |
Designation | 34-010 | |
Grade | P25M | |
Type | ST900 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.15 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 236740 34-010 | |
EAN / GTIN | 4047109058965 | |
Manufacturer number | W29 34010.0403 |