KOMET TwinKom® holder for twin cutter α = 80° Roughing 30-41

Article no.: 236684 30-41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Holder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder 30 mm - 41 mm
Indexable insert W 83 23 − ...
ISO code indexable insert SOEX 07T308
Insert screw set 239652 8IP1 (1.3 Nm)
Type of product Holder

Identification numbers & Classifications

Article number 236684 30-41
EAN / GTIN 4047109014855
Manufacturer number G03 80040

Description

Application:

With indexable inserts No. 236520236576.

Suitable for:

Twin boring heads G01 No. 236680236682.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart