This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® extension, ABS® T ⌀ d: 63mm

Article no.: 236671 63

Select article variation and quantity

ABS® T ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® T ⌀ d 63 mm
Shank ABS
Through-coolant yes
Length L 190 mm
Type of product Extension

Identification numbers & Classifications

Article number 236671 63
Manufacturer number A20 05760

Description

Note:

Compatible with ABS® N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart