KOMET® arbor 80 mm

Article no.: 236665 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

ABS® N ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® N ⌀ d 80 mm
Adapter SK 50
Shank ABS
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Overhang A 70 mm
Projection length L1 50 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 236665 80
EAN / GTIN 4047109097131
Manufacturer number A50 76370

Description

Version:

DIN 69871, form AD/B

Note:

Compatible with ABS® T.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart